Shop PUTCO
See all product information
Create Account
Grill Guard, 1-Piece; Textured Powder Coated; Black; 14 Gauge Steel; 2 Inch Diameter; Without Brush
- Mfr # 61500
- Zoro # G216384557
product price:Â
$
457.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cutting Required
No
Receiver Hitch
No
With Mounting Bracket
No
Tow Hooks Option
No
Tubing Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61500
- Zoro #
- G216384557
- UPC #
- 10536104981
- Country of Origin
- China
Dimensions
- Tubing Diameter
- 2 in
Details
- Cutting Required
- No
- Receiver Hitch
- No
- With Mounting Bracket
- No
- Tow Hooks Option
- No
- Drilling Required
- No
- With Lights
- No
- Attachment Type
- Bolt-On
- With Punch Plate
- No
- With Light Mounts
- No
- Construction
- 1-Piece
- With Skid Plate
- No
- With Step Plate
- No
- Finish
- Powder Coated
- Step Plate Option
- No
- Color
- Black
- Brush Guard Included
- Without Brush Guard
- Material
- Steel
Description
1-Piece; Textured Powder Coated; Black; 14 Gauge Steel; 2 Inch Diameter; Without Brush Guard; Without Skid Plate; Without Step Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.