Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grill Insert, Horizontal Bar Style; Powder Coated; Black; Stainless

  • Mfr # 87160

  • Zoro # G216384113


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Type
Horizontal Bar
Cutting Required
No
Number of Pieces
1
Drilling Required
No
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87160
Zoro #
G216384113
UPC #
10536104219
Country of Origin
United States

Details

Type
Horizontal Bar
Cutting Required
No
Number of Pieces
1
Drilling Required
No
Material
Stainless Steel
Color
Black
Finish
Powder Coated

Description

Horizontal Bar Style; Powder Coated; Black; Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.