Zoro Homepage

Grill Insert, Polished; Stainless

  • Mfr # 82169

  • Zoro # G516384547


product price: $52.45
/ea

Key Features

Type
Hex Pattern
Color
Silver
Finish
Polished
Material
Stainless Steel
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82169
Zoro #
G516384547
UPC #
10536003260
Country of Origin
United States

Details

Type
Hex Pattern
Color
Silver
Finish
Polished
Material
Stainless Steel
Number of Pieces
1

Description

Polished; Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.