Shop VEVOR
See all product information
Create Account
Rubber Curb Ramp Driveway Ramp for Curb 3.5" Rise 39.4" Wide 33069lbs Load
- Mfr # S001-2692
- Zoro # G823372312
product price:Â
$
44.89
/ea
Key Features
Load Capacity
33,069 lbs (15 tons)
Material
Rubber
Overall Height
5.12 in
Length
40.16 in
Width
10.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S001-2692
- Zoro #
- G823372312
- UPC #
- 840349902692
- Country of Origin
- China
- Load Capacity
- 33,069 lbs (15 tons)
- Item
- Curb Ramps
- Material
- Rubber
Dimensions
- Overall Height
- 5.12 in
- Length
- 40.16 in
- Width
- 10.63 in
Description
VEVOR Rubber Curb Ramp 3.5" Rise Height Sidewalk Curb Ramp, 10" Width 39.4" Length Driveway Ramp for Curb, 15T Heavy Duty Rubber Ramp for Forklifts, Trucks, Buses, Cars, Wheelchairs, Bikes
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.