Curb Ramp Rubber Driveway Ramp 2.6" Rise 15 tons Capacity Threshold Ramp
- Mfr # C03-2685
- Zoro # G023372815
product price:Â
$
71.89
/ea
Key Features
Length
48.82 in
Overall Height
3.94 in
Width
16.93 in
Load Capacity
33,069 lbs (15 tons)
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C03-2685
- Zoro #
- G023372815
- UPC #
- 840349902685
- Country of Origin
- China
Dimensions
- Length
- 48.82 in
- Overall Height
- 3.94 in
- Width
- 16.93 in
Details
- Load Capacity
- 33,069 lbs (15 tons)
- Item
- Curb Ramps
- Material
- Rubber
Description
VEVOR Curb Ramp, 2.6" Rise Rubber Driveway Ramps, Heavy Duty 33069 lbs Weight Capacity Threshold Ramp, Curbside Bridge Ramps for Loading Dock Garage Sidewalk, Expandable Full Ramp Set Effortless Uphill Strong Load Capacity Natural Rubber Non-slip Surface Not Easy to Be Displaced Extensive Uses Load Capacity: 33069 lbs/15 tons,Item Model Number: C03,Product Weight: 48.9 lbs/22.2 kg,Quantity: 1 Pack,Material: Rubber,Product Size: 48.1" L x 16" W x 2.6" H/122 x 40.5 x 6.5 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.