Tablet Metal Security Stand Holder, Adjustable Clamp-Style Arm, Fits iPad and Other Tablets, Works
- Mfr # PSPADLK38
- Zoro # G100681250
product price:Â
$
86.99
/ea
Key Features
Features
Anti-theft, Cable Management, Durable, Locking Mechanism, Rotate, Rugged, Tamper Proof
Includes
Brackets, Key, Mounting Hardware.
Mounting
Floor Stand
Height Adjustable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSPADLK38
- Zoro #
- G100681250
- UPC #
- 68888756228
- Country of Origin
- China
- Item
- Tablet PC Stand
- Features
- Anti-theft, Cable Management, Durable, Locking Mechanism, Rotate, Rugged, Tamper Proof
- Includes
- Brackets, Key, Mounting Hardware.
- Mounting
- Floor Stand
Dimensions
- Height Adjustable
- Yes
Description
ANTI-THEFT DESIGN: The Pyle Tablet Metal Security Stand Holder features ultra strong anti-theft housing design w/ locking mechanism and key. The tamper-proof design will reliably keep your device in place. Perfect for home, office or public use | WORKS W/ IPAD: The tablet display kiosk works w/ iPad 2, 3, 4, Air and Air 2. Works w/ other tablets such as Kindle, Samsung, and Android. Fits tablets w/ width up to 7.4 in and height up to 10.2 in. Designed for tablet screens larger than 8.7 in x 6.3 in | MOUNTS ON FLOOR: Features floor standing design that mounts to any flat surface. Install it on office lobbies, showroom floors, conference rooms. Allows landscape or portrait device mounting. Includes all necessary mounting hardware and brackets | ADJUSTABLE CLAMP-STYLE ARM: This tablet public case is equipped w/ size adjustable clamp-style tablet holding arms for easy installation and adjustments. Allows convenient access when installed in high traffic area like front desks, lobbies, counters | CABLE MANAGEMENT: Equipped w/ internal cable routing and cable management. Conceal and run any cables within the mount’s frame and housing for a clean look and secure installation. The rugged and durable construction ensures maximum device support
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.