Shop All Cable Protectors
Pyle
2Channel Cable Protector
Mfr # PCBLCO103
Zoro # G500670076
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PCBLCO103
- Zoro # G500670076
- UPC # 842893106724
- Country of Origin China
- Category Cable Protectors
Description
Features: - Hassle-Free Cover Ramp Track - Safely Conceals Cables, Wires, Chords, Hoses, Tubes, Pipes, etc. - Rugged & Durable Construction - High Visibility Yellow Color - Dual Channel Track Design - Easy Access ‘Flip-Open’ Hinge Lid - Marine Grade Waterproof Rated Construction - Wide Channel Groove for Multiple Cords or Cables - Interlocking Male/Female Connector System - Connectors Allow for Additional / External Unit Assembly - Safe for Pedestrian Walking & Lightweight Vehicle Traffic - Used for Home, Office & Business Applications - Indoor/Outdoor Use Technical Specifications: - Maximum Support Weight: Up to 44,000 lbs. - Construction Material: Engineered Thermoplastic Rubber - Cable Cover Ramp Style: 2-Channel Grooves - Single Channel / Groove Size (W x H): 0.98’’ x 1.18’’ -inches (Each) - Total Unit Dimensions (L x W x H): 39.4’’ x 9.6’’ x 1.8’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Surge protection device, Surgelogic, 40kA, 480Y/277 VAC, 3 phase, 4 wire, NEMA 4X (SDSA4040)
- QUICKCABLE Quick Tap Connector, Red, 22-18 ga, PK100 (160185-100)
- ELECTRIDUCT Metal Conference Power and Data Centers (PDC-SW-GMPT-METAL-BK)
- STOPOUT Circuit Breaker Lockout, 277/480/600V AC, 1 Poles (KDD280)
- PYLE 1 Ch Cable Protector (Pair) (PCBLCO102X2)
- PYLE 5Channel Cable Protector (PCBLCO109)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- PYLE Cable Protective Cover Ramp, PCBLCO28 (PCBLCO28)
- ELASCO PRODUCTS Single channel, 3 x 3 in yellow (ED3310-Y)
- D-LINE Light Duty Gray Floor Cover, 5/16 in (CC-4)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD4-10)
- Pyle Cable Protectors