Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.75'' Aluminum Bullet Titanium Horn Tweeter, PDBT18, PR

  • Mfr # PDBT18

  • Zoro # G300681715


product price: $21.39
/pr

Key Features

Sensitivity (dB)
99 dB
Diameter
3.75 in
Features
3.75" Aluminum horn w/ Super bullet tweeter, 1'' High temperature kapton voice coil, Diamond chrome cutting finish, Ferro fluid enhanced voice coil
Frequency Response
2 to 25 kHz
Includes
Mylar crossover capacitor.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDBT18
Zoro #
G300681715
UPC #
68888709347
Country of Origin
China

Dimensions

Diameter
3.75 in
Tweeter Driver Size
1 in
Mounting Depth
2 in

Details

Item
Tweeter
Sensitivity (dB)
99 dB
Features
3.75" Aluminum horn w/ Super bullet tweeter, 1'' High temperature kapton voice coil, Diamond chrome cutting finish, Ferro fluid enhanced voice coil
Frequency Response
2 to 25 kHz
Includes
Mylar crossover capacitor.
Application
Indoor/Outdoor
Watt (RMS)
150 W
Driver Type
1" Super Tweeter
Magnet Structure
20 oz
PMPO Output Power
300 W

Description

3.75'' Aluminum Horn - 1'' Super Tweeter - 20 oz Magnet Structure - 1'' High Temperature Kapton Voice Coil - Diamond Chrome Cutting Finish - Ferro Fluid Enhanced Voice Coil - 150 Watts RMS/300 Watts Peak - Sensitivity: 99dB - Frequency Response: 2kHz - 25kHz - Mylar Crossover Capacitor Included - 3.75'' Diameter - 2'' Mounting Depth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.