Shop PYLE
Create Account
4.3 in Portable Underwater Fishing Camera with TFT LCD Monitor, 1000TVL IP68 Waterproof Camera, 12
- Mfr # PLMRCT43BK
- Zoro # G924082912
product price:Â
$
151.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLMRCT43BK
- Zoro #
- G924082912
- UPC #
- 842893149622
- Country of Origin
- China
Description
TECHNICAL SPECS - IP68 Water-Resistant, 12V Lithium-ion, 4500 mAh Battery, 4.3 in TFT LCD, 1000TVL Camera, 590.6 in Cable, 12 IR Lights, 8 Hours Working, 15m Detection Depth, 2 Hours Charging, 5.19 in x3.14 in x0.86 in | STUNNING NIGHT VISION - Capture clear movies day or night with 12 infrared LED lights. Enjoy high-quality night vision, ensuring you can monitor surroundings even in complete darkness. | DURABLE DESIGNATION - Featuring ABS and metal housing, the camera is built to last. Waterproof with IP68 certification, designed for durability in harsh underwater environments. | PORTABLE CONVENIENCE - Equipped with a sunshield cover and carrying case, this compact monitor provides versatility and ease of use, ensuring optimal viewing in bright environments. | LONG BATTERY LIFE - Powered by a 4500 mAh rechargeable battery, enjoy up to 8 hours of continuous operation, making it perfect for extended fishing trips or underwater exploration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.