Shop PYLE
Create Account
6.5 in 1300W Marine Tower Speakers
- Mfr # PLUTV68HRW
- Zoro # G724082327
product price:Â
$
238.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLUTV68HRW
- Zoro #
- G724082327
- UPC #
- 842893148687
- Country of Origin
- China
Description
2-WAY SOUND SYSTEM: Equipped with dual 6.5 in woofers and 1.35 in dome tweeters, this tower speaker pair delivers clean highs and deep lows for balanced stereo sound. A sensitivity rating of 96 dB, 4 Ohm impedance, and a 41oz magnet ensures audio clarity. | MARINE GRADE DESIGN: Built with IP-X6 water-resistant housing to withstand splashes, rain, and rough weather. Whether you're out on choppy water or muddy trails, enjoy clear audio thanks to durable construction designed for harsh outdoor conditions. | UNIVERSAL MOUNTING COMPATIBILITY: Includes pre-installed aluminum brackets that fit roll bars and cages from 1.75 in to 3 in. The easy-mount design makes installation quick and secure - so you can spend less time wiring and more time riding your vehicle. | SLEEK DURABLE BUILD: Designed with a low-profile, machine-molded housing, these speakers add a clean, professional finish to your setup. The modern construction blends seamlessly with custom builds, enhancing the look of your powersport vehicle. | COMPLETE KIT INCLUDED: Comes with (2) 6.5 in speakers, pre-installed 3 in mount brackets, 6.5ft speaker wires, rubber pads, hex screws, and protective covers - everything you need for a fast, secure, and pro-grade setup on your powersport vehicle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.