6.5" In-Wall / In-Ceiling Speakers, 2-Way Flush Mount Home Speaker Pair, 200 Watt (Pair)
- Mfr # PDIC1661RD
- Zoro # G700680639
product price:Â
$
45.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDIC1661RD
- Zoro #
- G700680639
- UPC #
- 68888770408
- Country of Origin
- China
Description
Features: - Includes (2) 6.5-inch Speakers - In-Wall / In-Ceiling System - Quick Connect Spring-Loaded Speaker Terminals - 1/2'' High Compliance Polymer Tweeter - Polypropylene Cone with Rubber Edge - Cut-Out Size Template for Easy Installation - Environmentally Friendly ABS Construction - Perfect for Custom Installations & Applications - Includes Stain Resistant Grills Technical Specs: - MAX Power Output: 200 Watt - Impedance: 16 Ohms - Sensitivity: 88 dB - Frequency Response: 70Hz-20kHz - Total Unit Dimensions (Diameter x Depth): 9.0'' x 3.1'' - Cutout Diameter: 7.6'', Cutout Mounting Depth: 2.8'' - Single Speaker Weight: 5.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.