9.7'' Indoor / Outdoor 20 Watt Pa Horn Speaker W/ 70V Transformer

  • Mfr # PHSP101T

  • Zoro # G700670289


product price:  $37.55
/ea

Key Features

Color
Gray
Includes
Mounting Bracket, Hardware.
Amplifier Power Output
20 W
Built-In
Amplifier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHSP101T
Zoro #
G700670289
UPC #
68888898263
Country of Origin
China

Details

Item
Megaphone
Color
Gray
Includes
Mounting Bracket, Hardware.
Amplifier Power Output
20 W
Built-In
Amplifier

Description

Aluminum Housing - Power/Load Rating: 20 Watts RMS - Nominal Impedance: 8 Ohms - 70 Volt Transformer Tapping @ 20 / 10 / 5 - Frequency Range: 400 Hz - 5 KHz - SPL(@ 1W/1m): 102dB - Mounting Bracket & Hardware Included - Dimensions: 9.7'' H x 9.7'' W x 11.3'' D - Color: Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.