Shop All Bluetooth & Smart Speakers
Pyle
Bluetooth 8" Ceiling/Wall Speakers
Mfr # PDICBT852RD
Zoro # G0221987
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wireless Audio Stream
- Power Source Power Supply
- Depth 3.5"
- Product Type Speaker System
- Compatibility Smartphone, Tablet, Laptop, Computer
Product Information
- Brand Pyle
- MFR # PDICBT852RD
- Zoro # G0221987
- UPC # 68888772525
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Depth | 3.5" |
Details
Description
The Pyle Dual 8" Bluetooth Ceiling/Wall Speakers delivers effortless stereo sound to any room in your home or office. The Bluetooth controller allows for wireless music streaming ability and doubles as a sound processing digital amp. You will be able to stream audio from all of your favorite devices. Each speaker features a high-compliance polymer tweeter that delivers full, rich sound without cluttering floor space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces Ducati Monster 696 796 821 S2R (YT12B-4109)
- INTEL Intel AX201.NGWG.NV AX201.NGWG.NV Wi-Fi 6 AX201 2230 2 x 2 AX Plus BT No VPro Wi-Fi & Bluetooth Combo Adapter (AX201.NGWG.NV)
- THERMALTAK Thermaltake Toughpower Gf A3 Gold 850W - Tt Premium Edition - Power (PS-TPD-0850FNFAGU-L)
- ALLEN BRADLEY Control Coprocessor Ser A Processor Module (1771-DMC)
- PYLE Portable Bluetooth Speaker, PBMSPG3BK (PBMSPG3BK)
- PYLE Portable Bluetooth Speaker, PBMWP185 (PBMWP185)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR64BTW (PDWR64BTW)
- PYLE Dual 5.25" Bluetooth Ceiling / Wall Spea (PDICBT552RD)
- PYLE Bluetooth Speaker, PWPBT75BL (PWPBT75BL)
- PYLE Portable Bluetooth Speaker, PBMSPG1BK (PBMSPG1BK)
- JBL Party Box On the Go Bluetooth Speaker, Black (JBLPARTYBOXGOBAM)
- Pyle Bluetooth & Smart Speakers