Shop PYLE
Create Account
Marine Bluetooth Receiver Microphone Kit
- Mfr # PLMRBT18MIC
- Zoro # G624082212
product price:Â
$
110.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLMRBT18MIC
- Zoro #
- G624082212
- UPC #
- 842893148809
- Country of Origin
- China
Description
IP65 MARINE GRADE WATERPROOF: This bluetooth marine amplifier waterproof for boat has a marine-grade IP65 rating water-resistant/weatherproof design to withstand heavy water splashes and other outdoor conditions | 300 WATT POWER: Features a 2-channel amplifier style and has a maximum power output of 300 watts 2 x 150 watts max, 2 x 75 watts RMS at 4 Ohm for crystal clear full range surround stereo sound reproduction and impressive bass response | BLUETOOTH CONNECTIVITY: The marine onboard audio system is compatible w/ bluetooth for wireless audio streaming and works w/ devices like iPhone, android mobile phone, iPad, tablet, PC. It also has a 3.5mm Aux input for external devices / MP3 players | HANDHELD MICROPHONE: Equipped with a compact handheld microphone with IPX6 waterproof rating for broadcasting / communication / announcement. Has a compact size designed to fit easily in the dash of your helm with microphone hanger | FLUSH MOUNT DESIGN: Constructed with a low profile design and can be in-console flush mounted for simple easy installation in vehicles. Great for car, truck, ATV, UTV, 4x4, boat, yacht. The classic black look complements any vehicle type / design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.