Shop PYLE
Create Account
Outdoor Bluetooth Waterproof Speakers, 600W, 2-Way Stereo, Universal Mounting for Home/Boat
- Mfr # PDWR54BTW
- Zoro # G900670287
product price:
$
209.99
/pr
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDWR54BTW
- Zoro #
- G900670287
- UPC #
- 68888759205
- Country of Origin
- China
Description
Features: - System Includes (2) Speakers - Active & Passive Speaker System - Built-in 2 Channel Amplifier - Bluetooth Wireless Music Streaming - Marine Grade Waterproof Construction - 2-Way Full Range Stereo Sound - Custom Tooled Design for High Power and Deep Bass Response - Removable & Rust Proof Aluminum Speaker Grills - Gold Plated Speaker Plug Terminals - RCA (L/R) Audio Input Connector Jacks - Single RCA Speaker Output Connector Jack - Rotary Volume Control - Spring Loaded Mounting Bracket Included - Heavy Duty Engineered Plastic Cabinet - Built-in Capacitor Speaker Protection - Ability to Daisy-Chain Active Speaker to Passive Speaker as Stereo System - Excellent for Monitor or Surround Sound Applications - Great by the Pool, on the Patio or in the Boat - For Indoor / Outdoor Use Built-in Bluetooth Audio Streaming: - Instantly Stream Music from Your Connected Device - Works with All of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: Bluetooth 3.0 - Bluetooth Network Name: Pyle Audio - Bluetooth Wireless Range: 30'+ Feet What's in the Box: - Active Speaker - Passive Speaker Technical Specs: - Marine Grade IP44 Rating - 5.25”' Long Throw Woofers - 1.0'' Polymer Dome Tweeters - Magnet Size: 10 oz. - Cone Material: PP Mica + Rubber Surround - 600 Watt Rated Peak Power - 300 Watt Rates RMS Power - Frequency Response: 90Hz-20kHz - 8 Ohm Impedance - Dimensions (L x W x H): 5.75'' x 7.09” x 9.88''
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.