Shop PYLE
See all product information
Create Account
PCVUTV12 Armor Shield 4 x 4 UTV Vehicle Storage Protective Cover, Fits up to 125" Long, Olive
- Mfr # PCVUTV12
- Zoro # G100628163
product price:Â
$
48.99
/ea
Key Features
Length
10.4 ft
Color
Olive
Compatible With
UTV Utility Vehicle up to 125" Long
Height
7 in
Width
58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCVUTV12
- Zoro #
- G100628163
- UPC #
- 68888753241
- Country of Origin
- China
Dimensions
- Length
- 10.4 ft
- Height
- 7 in
- Width
- 58 in
Details
- Color
- Olive
- Compatible With
- UTV Utility Vehicle up to 125" Long
- Features
- Debris Resistant, Lightweight, Dust Resistant, Weather Proof, Dirt Resistant, Water Proof, Durable, Elastic, UV Resistant
- Material
- Polyester
- Includes
- Storage Bag
- Item
- Protective Cover
Description
Keep your vehicle protected from dust, dirt & debris - All weather protection fits small and larger UTVs - Durable and lightweight polyester fabric - Waterproof and UV protection coating - Quick and easy application and removal - Elastic cord hem for a tight fit - Storage bag included - Cover Dimensions (L x W x H): 125.0" x 58.0" x 70.0"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.