Universal UTV Vehicle Protective Cover - Waterproof Dust and Weather Protection, Fits up to 110"
- Mfr # PCVUTV13
- Zoro # G200628155
product price:Â
$
47.69
/ea
Key Features
Includes
Storage Bag
Height
36 in
Material
Polyester
Features
Elastic, Durable, Weather Proof, Debris Resistant, Lightweight, Dust Resistant, Water Proof, Dirt Resistant, UV Resistant
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCVUTV13
- Zoro #
- G200628155
- UPC #
- 68888753258
- Country of Origin
- China
Dimensions
- Height
- 36 in
- Length
- 11 in
- Width
- 58 in
Details
- Includes
- Storage Bag
- Material
- Polyester
- Features
- Elastic, Durable, Weather Proof, Debris Resistant, Lightweight, Dust Resistant, Water Proof, Dirt Resistant, UV Resistant
- Compatible With
- UTV Utility Vehicle up to 110" Long
- Item
- Protective Cover
- Pattern
- Camo
Description
Keep your vehicle protected from dust, dirt & debris - All weather protection fits small and larger UTVs - Durable and lightweight polyester fabric - Waterproof and UV protection coating - Quick and easy application and removal - Elastic cord hem for a tight fit - Storage bag included - Fits vehicles without cabin/rollbar/roof - Cover Dimensions (L x W x H): 110.0" x 58.0" x 36.0"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.