Shop PYLE
See all product information
Create Account
Vehicle Curb Ramp End Caps - 2PC Heavy Duty Rubber End Caps for Driveway, Garage, Sidewalk Use
- Mfr # PCVUTV10
- Zoro # G300628154
product price:Â
$
43.49
/ea
Key Features
Includes
Storage Bag
Material
Polyester
Length
11 in
Compatible With
UTV Utility Vehicle up to 110" Long
Features
Durable, Lightweight, Water Proof, UV Resistant, Weather Proof, Debris Resistant, Dirt Resistant, Elastic, Dust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCVUTV10
- Zoro #
- G300628154
- UPC #
- 68888753234
- Country of Origin
- China
- Includes
- Storage Bag
- Material
- Polyester
- Compatible With
- UTV Utility Vehicle up to 110" Long
- Features
- Durable, Lightweight, Water Proof, UV Resistant, Weather Proof, Debris Resistant, Dirt Resistant, Elastic, Dust Resistant
- Color
- Olive
- Item
- Protective Cover
Dimensions
- Length
- 11 in
- Width
- 58 in
- Height
- 36 in
Description
Keep your vehicle protected from dust, dirt & debris - All weather protection fits small and larger UTVs - Durable and lightweight polyester fabric - Waterproof and UV protection coating - Quick and easy application and removal - Elastic cord hem for a tight fit - Storage bag included - Fits vehicles without cabin/rollbar/roof - Cover Dimensions (L x W x H): 110.0" x 58.0" x 36.0"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.