Shop SPORTS RADAR

SR3600-LS Low Speed Gun With Dataport

  • Mfr # SR3600-LS
  • Zoro # G404087659

product price: 
$
430.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SR3600-LS
Zoro #
G404087659
UPC #
738314001047
Country of Origin
China

Description

The Radar Gun is a precision training instrument for coaches, players and enthusiasts. Read accurate ball and swing speeds for various sports, including but not limited to: baseball, softball, tennis, bowling, golf, auto racing, and more. This gun is full featured, reliable, durable and easy to use. Just point and pull the trigger and the target speed is displayed. Our advanced microprocessor based speed detection calculates speeds in just a few feet of target travel.
Sports Radar is the pioneer of the Hands Free Mode which allows an individual to read the speed of various targets for training purposes without another person being present. Our Data Port is a feature not found on any other radar gun in this class. The Data Port enables the use of our large displays for remote viewing or for connection to a PC/Laptop for statistics tracking.

Features
  • Low Speed Radar gun, 4mph and up with Data port.
  • Lightweight high impact resistant design.
  • Point and Shoot technology.
  • Range - typically 60 ft. on balls, 1, 000 ft. on cars.
  • Resolution + or - 1 MPH.
  • Displays speeds in MPH or Km/H.
  • Trigger or Continuous modes.
  • Tripod Mount.
  • Data Port.
  • External Power Jack.
  • Audio Indicator.
  • Standard 9V battery operation (2 required).
  • Battery life - 20 hours.
  • Low Battery Indicator.
  • Dimension - 14 x 5 x 11 in.
  • Item Weight - 2.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.