Shop PYLE
Create Account
Professional Audio Mixer Sound Board Console - 4 Channel, USB, Bluetooth, MP3, 48V Phantom
- Mfr # PMXU43BT
- Zoro # G300681012
product price:
$
94.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMXU43BT
- Zoro #
- G300681012
- UPC #
- 68888775670
- Country of Origin
- China
Description
Features: - DJ & Studio Console Mixer System - Multi 4-Channel Audio Source Mixing - Built-in Bluetooth Wireless Receiver - FX (Analog Effects) & 16 Bit DSP processor - Direct-to-Computer Connect & Sound Record Ability - LCD Digital Display & Front Panel Control Center - Rotary Adjustment Knobs & LED Indicator Lights - MP3 Digital Audio File Compatibility - USB Interface: MP3 Flash Drive Reader/Computer Connection - Connect & Stream Audio from External Devices - (2) 1/4’’ (L/R) MAIN Outputs - (2) XLR/14’’ Combo Audio LINE/Microphone Inputs - 1/4’’ Mono + Stereo Inputs - 1/4’’ Send + Return Inputs - 1/4’’ Headphone Jack - Stereo Level Fader/Slider - Output Signal Level Indication - BUS Audio Control, Sound Routing - PAD Channel Source Input Switch - Independent Channel Input Audio Configuration - Gain, High, Mid, Low, FX/Send, Level, Base + Tone Adjustment - +48V Phantom Power Control - Power ON/OFF Switch - Used for Professional Studio Applications & On-Stage Performances What’s in the Box: - Bluetooth Studio Mixer - Power Adapter Cable, 4-Pin Wireless Bluetooth Connectivity: - Hassle-Free Audio Streaming Ability - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Network Name: ‘KT-08UP’ - Bluetooth Version: 4.0 - Wireless Range: 15’+ ft. Technical Specs: - Input Mixer Channels: 4-Ch. (+ FX/Headphones) - Mic Input: Sensitivity/Impedance: 1.5mV/750 Ohm - Input Frequency Response: 20Hz-20kHz, +/-3dB - Input Distortion: 0.03%, 1kHz/150mV Input - Channel GAIN Adjustment: +20/+64 (-6/+38) - HIGH Gain: +/-15 dB, 12kHz Frequency Shelving - MID Gain: +/-15 dB, 2.5kHz Frequency Shelving - LOW Gain: +/-15 dB, 80kHz Frequency Shelving - HIGH/MID/LOW Adjustment: -15/+15dB - Stereo Output Level Meter: 5-Segment (+6, +3, 0, -3, -10dB) - PAD Input Channel Adjustment: 26dB - Peak CLIP Level: < 3dB - Phantom Power Voltage: +48V - Power Supply: 100-240V (+/-15V DC Power Adapter) - Digital Audio File Compatibility File-Types: MP3, WAV - Dimensions (L x W x H): 9.3’’ x 7.5’’ x 2.6’’
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.