Shop PYLE

Pyle Portable Cabinet PA Speaker System - 1600W Outdoor Stereo, Dual 12" Woofers, 3.4" Piezo Tweeters

  • Mfr # PADH15BTA

  • Zoro # G000670248


product price:  $389.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PADH15BTA
Zoro #
G000670248
UPC #
842893105291
Country of Origin
China

Description

Features: - Molded Cabinet PA Loud-Speaker - High-Powered Audio Output - Sound System: 15’’ Speakers, 1.75’’ Tweeter - Bluetooth Wireless Music Streaming Ability - Active 2-Way, Full Range Speaker - MP3 Digital Audio File Support - USB Flash & SD Memory Card Readers - ID3 Tag Song Readout Info, Song Title, Artist - (2) XLR 3-Pin Connectors - 1/4'' Line Input 6.35mm connector - (2) 1/4'' 3.5mm Microphone/Guitar/AUX - Independent Channel Adjustable Volume & Effect Control - 5-Band Graphic EQ - Digital Echo Effects Control - RCA (L/R) Audio Line Input/Output Jacks - Cabinet Speaker Stand Mount Support, 38mm - Rugged & Heavy-Duty Molded Cabinet Housing - Ability to Connect Additional Microphones, Instruments, DJ Equipment - Perfect for On-Stage Performances, Crowd Control, Public Gathering Events Bluetooth Wireless Streaming: - Instantly Receives Wireless Music Streaming Audio - Works with All of Your Favorite Devices - (iPhone, Android, Smartphones, iPad, Tablet, MP3 Player, etc.) - Bluetooth Version: 4.0 - Bluetooth Network Name: 'PyleUSA’ - Bluetooth Wireless Range: Up to 65' ft. What's in the Box: - 15’’ -inch PA Speaker - Remote Control - Power Cable Technical Specs: - Speaker Power Output: 1400 Watt MAX - Subwoofer Type: 15’’ Long Throw - Tweeter Type: 1.75" Titanium Horn Driver (44mm) - Subwoofer Frequency: 46Hz-2500Hz (±10dB) - Speaker Magnet: 60 oz. - Impedance: 4 Ohm - Speaker Sensitivity: 98+/-2dB 1W/1M - S/N Ratio: >=85dB - T.H.D.: 10% - Frequency Response: 46-20Khz (±10dB) - Maximum USB/SD Card Support: Unlimited - Digital Audio File Support: MP3, WMA, WAV - Power Supply: 110V/220V, Switchable - Speaker Dimensions (L x W x H): 16.54’’ x 15.04’’ x 26.97’’ -Inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.