Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof Marine Speakers + 2 Ch. Ampli

  • Mfr # PLUTV42CH

  • Zoro # G600628328


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Features
Rugged Design
Color
Black
Includes
Compact 2 Channel Marine Amp, 2 x 2 Meters Speaker Wire, (2) 5.91'' x 0.75'' x 0.24'' Rubber Pads, (2) 6.5'' x 0.75'' x 0.08'' Rubber Pads, (4) Butt Connector
IP Rating
IPX5
Power Source
DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLUTV42CH
Zoro #
G600628328
UPC #
842893120300
Country of Origin
China

Details

Features
Rugged Design
Color
Black
Includes
Compact 2 Channel Marine Amp, 2 x 2 Meters Speaker Wire, (2) 5.91'' x 0.75'' x 0.24'' Rubber Pads, (2) 6.5'' x 0.75'' x 0.08'' Rubber Pads, (4) Butt Connector
IP Rating
IPX5
Power Source
DC
RMS Output Power
90 W
Item
Speaker System
Minimum Frequency Response
20 Hz
Maximum Frequency Response
20 kHz

Description

Features: - Waterproof Rated Speakers - Pro Audio Power Sports Amplifier System Kit - 2-Channel Marine Audio Amplifier - Marine Grade Rugged Construction - Waterproof Rated & Weather-Resistant Connectors - Integrated Power Wiring Harness - Perfect for Custom Installations & Applications - Ability to Connect & Stream Audio from External Devices - Wired RCA/AUX Audio Input - Speaker Wiring Connectivity - Anti-Thump Turn-On - Soft Turn On / Off - Pre-Amp RCA Out to Any OEM / Factory-Made Universal Mono Block/or Full Range Amplifier - Overload & Power Protection Circuitry - Used for Watercraft & Portable Mobile Vehicle Sound Systems What's in the Box: - (2) 4’’-inch Marine Speakers - Compact Marine Amp - RCA-to-Aux (3.5mm) Cable - Aux (3.5mm) Audio Cable Technical Specs: - Amplifier Type: 2-Ch. Audio Component - Power Output: 800 Watt MAX - 2 x 45 Watts RMS @ 4 Ohm - 2 x 150 Watts MAX @ 4 Ohm - Marine Grade IP-65 Rating - T.H.D: 0.1% - S/N Ratio: > 93dB - Channel Separation: > 50dB - Frequency Response: 20Hz-20kHz - Fuse: 15A - Power: DC 12V - Amp Dimensions (L x W x H): 5.3’’ x 3.5’’ x 2.1’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.