Shop PYLE
Create Account
Wireless Active PA Speaker, 1000W, Bluetooth, MP3/SD/FM Radio, LED DJ Lights, Stand Mount
- Mfr # PSUFM1035A
- Zoro # G100670353
product price:Â
$
257.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSUFM1035A
- Zoro #
- G100670353
- UPC #
- 68888744270
- Country of Origin
- China
Description
Bluetooth Wireless Streaming Audio Compatible for iPhones, Androids, Tablets, PC, etc. - Dual 10'' Woofer and Two 3'' Piezo Tweeters - USB Flash and SD Memory Card Readers with FM Radio - USB Charging Port for Smart Phones and Other Devices - Display Screen Shows Number of Songs, Play Time, and FM Radio Frequency - RCA Output for Connecting to Passive Speakers (Matches with Model PSUFM1030P) - Three Flashing DJ Lights With On/Off and Gain Control - Two 1/4'' Microphone Inputs - 3.5mm AUX Line Input with Cable (Compatible With All MP3 Players and Devices With Headphone Outputs) - RCA Stereo Input And Output - 7 Band EQ With EQ ON/OFF Control - 1000 Watts Peak / 500 Watt RMS Power @ 4Ohm - Speaker Output Clips For Optional Passive Speaker - Sensitivity (1w/1m): 90dB - All 1/4" TS/unbalanced with 3.5mm TRS Stereo jack - Ported Enclosure for Added Bass Response - Built In Crossover Network - Frequency Response: 20Hz-20kHz - Crossover Frequency: 3.2kHz - Woofer Magnet Weight: 25 Oz - 35mm Speaker Stand Mount - Portable Speaker System with Carrying Handles - Battery Operated Remote Control: Requires (2) x 'AAA' Batteries, Not Included - AC 110/220V Power Switch - Dimensions: 36.8''H X 15.2''W X 13.6''D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.