Shop PYRAMEX
See all product information
Create Account
Dual Lens Safety Eyewear, Anti-Scratch, Clear Plano/Rx Lens, Wrap Around Frame, Translucent Gray
Mfr # SG7910DRX
Zoro # G021834254
product price:Â
$
7.45
/ea
Sold in multiples of 12 for $89.40
Key Features
Frame Material
G300 Nylon
Frame Type
Wrap Around
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
UV Protection
Yes %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG7910DRX
- Zoro #
- G021834254
- UPC #
- 814992005710
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- Universal
- Bridge Size
- 13 mm
Details
- Frame Material
- G300 Nylon
- Frame Type
- Wrap Around
- Lens Coating
- Anti-Scratch
- Lens Material
- Polycarbonate
- UV Protection
- Yes %
- Frame Color
- Translucent Gray
- Standards
- ANSI Z87.1, CAN/CSA Z94.3-15, CE EN166, MIL-PRF 32432
- Type
- Dual Lens
- Temple Style
- Spatula/Polycarbonate
- Lens Color
- Clear Plano/Rx
Description
Pyramex Emerge safety eyewear dual lens, universal size, anti-scratch lens coating, clear Plano/Rx lens, wrap around frame, translucent gray frame, G300 nylon frame, polycarbonate lens, 99 % UV protection, Spatula/polycarbonate temple, 13 mm bridge, specifications met: ANSI Z87.1, CAN/CSA Z94.3-15, CE EN166, MIL-PRF 32432.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.