Shop PYRAMEX
See all product information
Create Account
Single Lens Safety Glasses, Anti-Scratch, 3.0 IR Lens, Black, Nylon 6.6 Frame, Polycarbonate Lens
Mfr # SB460SF
Zoro # G521833337
product price:Â
$
6.69
/ea
Sold in multiples of 12 for $80.28
Key Features
Frame Color
Black
Frame Material
Nylon 6.6
Lens Material
Polycarbonate
Standards
ANSI Z87.1, AS/NZS 1337, CAN/CSA Z94.3-15, CE EN166, MIL-PRF 32432
Temple Style
Adjustable/Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB460SF
- Zoro #
- G521833337
- UPC #
- 814992002054
- Country of Origin
- Taiwan, Province of China
Details
- Frame Color
- Black
- Frame Material
- Nylon 6.6
- Lens Material
- Polycarbonate
- Standards
- ANSI Z87.1, AS/NZS 1337, CAN/CSA Z94.3-15, CE EN166, MIL-PRF 32432
- Temple Style
- Adjustable/Ratchet
- Lens Coating
- Anti-Scratch
- UV Protection
- Yes %
- Lens Color
- 3.0 IR
- Type
- Single Lens
Description
Pyramex Integra safety glasses single lens, anti-scratch lens coating, 3.0 IR lens, black frame, nylon 6.6 frame, polycarbonate lens, 99 % UV protection, adjustable/ratchet temple, specifications met: ANSI Z87.1, AS/NZS 1337, CAN/CSA Z94.3-15, CE EN166, MIL-PRF 32432.