Shop PYRAMEX
See all product information
Create Account
Shield Protective Goggles with (2) Disposable Tear Off Visors and Faceshield
Mfr # GG504TSHIELD
Zoro # G221834757
product price:Â
$
27.79
/ea
Sold in multiples of 12 for $333.48
Key Features
Lens Coating
Anti-Fog/Anti-Scratch
Temple Style
Adjustable
Frame Material
Plastic
Size
Universal
Standards
ANSI Z87.1, CAN/CSA Z94.3-07, CE EN166
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GG504TSHIELD
- Zoro #
- G221834757
- UPC #
- 814992003921
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- Universal
- Bridge Size
- 3.3 mm
Details
- Lens Coating
- Anti-Fog/Anti-Scratch
- Temple Style
- Adjustable
- Frame Material
- Plastic
- Standards
- ANSI Z87.1, CAN/CSA Z94.3-07, CE EN166
- Lens Color
- Clear
- UV Protection
- Yes %
- Lens Material
- Polycarbonate
- Series
- Capstone® Shield
- Frame Color
- Clear
- Strap Material
- Elastic
Description
Pyramex Protective Goggles, series: Capstone Shield, universal, anti-fog/anti-scratch lens coating, clear lens, clear frame, Plastic frame, polycarbonate lens, elastic Strap, specifications met: ANSI Z87.1, CAN/CSA Z94.3-07, CE EN166, 99 % UV protection, adjustable temple, 3.3 mm Bridge.