Pyramex

Safety Glasses, Clear Anti-Scratch


product price: $3.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Black
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Nylon
  • Polarized Lens No
See all product information

Product Information

  • Brand Pyramex
  • MFR # SB5610D
  • Zoro # G4949113
  • UPC #
    814992000425
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Safety Glasses
Lens Color Clear
Frame Color Black
Lens Coating Anti-Scratch
Lens Material Polycarbonate
Frame Material Nylon
Polarized Lens No
Gender Unisex
Foam Lined No
Series Goliath
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015 High Impact
Photochromatic Lens No
Metal Detectable No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
X-Ray Detectable No
Includes Scratch-Resistant Lens Coating Yes
Arm Color Black
Frame Style Wraparound
Application General Purpose
Frame Type Full-Frame
Arm Tip Type Spatula
Ultra-Violet Scale Protection Designation U6
Arm Material Polycarbonate, Thermoplastic Rubbers (TPR)

Description

Safety Glasses, Series Goliath(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1, AS/NZS 1337, CSA Z94.3, EN166

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.