Pyramex

Safety Glasses, Gray Anti-Fog, Scratch-Resistant


product price: $7.59
/ea
Sold in multiples of 12 for $91.08

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Black
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Nylon
  • Polarized Lens No
See all product information

Product Information

  • Brand Pyramex
  • MFR # SBB5020DT
  • Zoro # G3599176
  • UPC #
    814992011582
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Dimensions

Eyewear Size Universal
Size Overall Length (Lens-Tip): 166mm; Overall Width (Hinge-Hinge): 136.5mm

Details

Item Safety Glasses
Lens Color Gray
Frame Color Black
Lens Coating Anti-Fog, Scratch-Resistant
Lens Material Polycarbonate
Frame Material Nylon
Polarized Lens No
Gender Unisex
Foam Lined Yes
Series Highlander
UV Protection 99% UVA/UVB
Standards ANSI Z87.1+
Features Inner Lens Clip Provides Soft Foam For Comfort Fit and Extreme Styling; Nosepiece: Polyvinyl Chloride; Durable Frame With Detachable Strap; 99% UVA/B/C Protection; Commonly Used in Indoor Applications
Includes Strap
Frame Type Full-Frame

Description

Highlander-Blk Frame/Clear Anti-Fog Lens, Series Highlander(TM), Lens Color Gray, Lens Coating Anti-Fog, Scratch Resistant, Yes Foam Lined, Eyewear Frame Style Full-Frame, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.