Pyramex

Safety Glasses, Indoor/Outdoor Anti-Scratch


product price: $3.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Indoor/Outdoor
  • Frame Color Black
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Nylon
See all product information

Product Information

  • Brand Pyramex
  • MFR # S3580SJ
  • Zoro # G4949217
  • UPC #
    814992007097
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Dimensions

Eyewear Size Universal
Size Universal
Adjustable Arm Length Yes

Details

Item Safety Glasses
Lens Color Indoor/Outdoor
Frame Color Black
Lens Coating Anti-Scratch
Lens Material Polycarbonate
Frame Material Nylon
Polarized Lens No
Gender Unisex
Foam Lined No
Series OTS
UV Protection 100% UVA/UVB
Standards ANZI Z87.1-2015, CAN/CSA Z94.3-2007
Photochromatic Lens No
X-Ray Detectable No
Metal Detectable No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Arm Material Nylon
Includes Brow Lining No
Arm Tip Type Adjustable, Spatula
Includes No Lens Coatings No
Visible Light Scale Protection L1.7
Frame Style OTG
Frame Type Frameless
Includes Scratch-Resistant Lens Coating Yes
Includes Padded Arms No
Includes Padded Nose Piece No
Includes Anti-Static Lens Coating No
Welding Shade Designation Not Rated for Welding Use
Application General Purpose
Ultra-Violet Scale Protection Designation U6
Includes Eye Socket Lining No
Includes Anti-Fog Lens Coating No
Dielectric Protection No
Arm Color Black
Hinge Type Barrel Hinge
Nose Bridge Material Polycarbonate

Description

Safety Glasses, Series OTS(R), Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB, Standards ANSI Z87.1, AUS/NSZ 1337, CSA Z94.3-07, EN166

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.