Pyramex

Safety Glasses, I/O Mirror Anti-Scratch


product price: $3.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Gray
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Rubber
  • Polarized Lens No
See all product information

Product Information

  • Brand Pyramex
  • MFR # S2580S
  • Zoro # G3599465
  • UPC #
    814992004874
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Dimensions

Eyewear Size M

Details

Item Safety Glasses
Lens Color I/O Mirror
Frame Color Gray
Lens Coating Anti-Scratch
Lens Material Polycarbonate
Frame Material Rubber
Polarized Lens No
Gender Unisex
Foam Lined No Foam Lining
Series Ztek
Standards ANSI, CE, CSA Certified
X-Ray Detectable No
Photochromatic Lens No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Metal Detectable No
Includes Eye Socket Lining No
Welding Shade Designation Not Rated for Welding Use
Nose Bridge Material Polycarbonate
Arm Color Clear
Includes Padded Arms Yes
Frame Type Frameless
Ultra-Violet Scale Protection Designation U6
Includes Anti-Static Lens Coating No
Includes Padded Nose Piece No
Includes Brow Lining No
Includes No Lens Coatings No
Application General Purpose
Arm Material Polycarbonate
Visible Light Scale Protection L1.7
Includes Scratch-Resistant Lens Coating Yes
Frame Style Wraparound
Includes Anti-Fog Lens Coating No
Dielectric Protection No

Description

Safety Glasses, Series Ztek(R), Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Black/Clear, Eyewear Size M, Frame Material Rubber, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI, CE, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.