Type 2 Full Brim Helmet

  • Mfr # HPT256110

  • Zoro # G922842297


product price:  $83.39
/ea

Key Features

Includes Chin Strap
No
ANSI Impact Type
Type 2
Graphics Type
No Graphics
Includes Reflective Decals
Yes
Dielectric
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HPT256110
Zoro #
G922842297
UPC #
810135974370
Country of Origin
Malaysia

Dimensions

Size - Alpha
One Size

Details

Includes Chin Strap
No
ANSI Impact Type
Type 2
Graphics Type
No Graphics
Includes Reflective Decals
Yes
Dielectric
No
Shell Color
White
Weight
1.28 lb
CSA Electrical Class
Class C, Class E, Class G
High-Visibility
Not High-Visibility
Suspension Adjustment Type
Swing Ratchet
ANSI Electrical Class
Class C, Class E, Class G
Reflective Decal Color
Orange, White
Reverse Donning
Non-Reversible
Shell Pattern
Solid
Rotational Impact Absorbing Technology
Ridgeline(R)
Includes Accessory Slots
Yes
Venting
No
Compatible Suspension Manufacturer Part Number
HPT2R561, HPT2R561M
Impact Absorbing Material
EPS
CSA Impact Type
Type II
Number of Suspension Points
6
Series
Ridgeline(R)
Standards
ANSI/ISEA Z89.1-2014, CAN/CSA Z94.1-2015
Shell Material
ABS
Chin Strap Material
Polyurethane Cotton Blend, Terylene
Item
Hard Hat
Headwear Style
Full Brim
Compatible Suspension Brand
Pyramex
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height

Description

Hard Hat, Weight 1.28 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number HPT2R561, HPT2R561M, Standards ANSI/ISEA Z89.1-2014, CAN/CSA Z94.1-2015, Series Ridgeline(R)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.