Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Velar, Safety Glasses, Gray Lens, Black Frame, Full-Frame

  • Mfr # SB10420D

  • Zoro # G0970666


product price: $7.75
/pk 12, $0.65/ea
Sold in multiples of 12 for $93.00

Key Features

Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Material
Nylon
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB10420D
Zoro #
G0970666
UPC #
810170032080
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Material
Nylon
Frame Material
Polycarbonate
Series
Velar
Standards
ANSI Z87.1+, CSA Z94.3
UV Protection
99.9% UVA/UVB

Description

Pyramex Safety - Black Frame/Gray Lens with built-in rubber nosepiece and co-injected rubber temples

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.