Zoro Homepage

Female Rod End, Nylon/PTFE, RH, 7/16-20

  • Mfr # NFR7

  • Zoro # G4425425


product price: $8.19
/ea

Key Features

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
7/16"-20
Inside Dia.
0.4375/0.4395 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFR7
Zoro #
G4425425
UPC #
806990024329
Country of Origin
China

Dimensions

Thread Size
7/16"-20
Inside Dia.
0.4375/0.4395 in
Dimension E
1.125 in
Dimension AA
0.4375/0.4395 in
Dimension H
1.062 in
Dimension A
7/16"-20
Dimension J
2.375 in
Dimension G
1.812 in
Dimension N
0.562 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Inner Ring Width
0.562 in
Overall Length
2 3/8 in
Head Width
0.437 in
Bore Diameter
7/16 in
Shank Thread Length
1 in
Ball Diameter
0.812 in
Head Outside Diameter
1 1/8 in
Shank Thread Size
7/16"-20

Details

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
14 Degrees
Bearings
52100 Steel Spherical Ball
Static Radial Load
5,350 lb
Item
Spherical Rod End
Ball Material Grade
52100
Ball Material
Alloy Steel
Self Lubricating Bearing
Yes
Housing Material
Carbon Steel
Standards
ISO Certified 9001
Maximum Ball Swivel
14 Degrees
System of Measurement
Inch
Shank Thread Gender
Female
Housing Material Finish
Chrome Plated
Race Material
Nylon/PTFE
Rod End Type
Spherical Rod End
Shank Thread Direction
Right Hand
Static Radial Load Capacity
5,350 lbf
Resistance Properties
Corrosion Resistant, High Wear Resistant, Low Moisture Absorption
Application
Low Load, Moderate Oscillation

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.437 in, Shank Thread Length 1 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.812 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.562 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.