Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Rod End, Female Plain, 1/4 in Bore Dia, Right Hand Thread, Carbon Steel

  • Mfr # CFR4

  • Zoro # G4714096


product price: $5.55
/ea

Key Features

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
1/4"-28
Inside Dia.
0.250/0.252 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFR4
Zoro #
G4714096
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"-28
Inside Dia.
0.250/0.252 in
Dimension A
1/4"-28
Dimension J
1.687 in
Dimension AA
0.250/0.252 in
Dimension N
0.375 in
Dimension G
1.312 in
Dimension H
0.687 in
Dimension E
0.75 in
Overall Length
1 11/16 in
Head Width
0.25 in
Head Outside Diameter
3/4 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Ball Diameter
0.5 in
Inner Ring Width
0.375 in
Shank Thread Size
1/4"-28
Shank Thread Length
5/8 in
Bore Diameter
1/4 in

Details

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
27 Degrees
Bearings
52100 Steel Spherical Ball
Static Radial Load
4,197 lb
Item
Spherical Rod End
Rod End Type
Spherical Rod End
Ball Material Grade
52100
Application
Light Duty
Ball Material
Alloy Steel
Housing Material
Carbon Steel
Housing Material Finish
Chrome Plated
Maximum Ball Swivel
27 Degrees
Static Radial Load Capacity
3,820 lbf
Resistance Properties
Corrosion Resistant
Shank Thread Direction
Right Hand
System of Measurement
Inch
Standards
ISO Certified 9001
Self Lubricating Bearing
Yes
Shank Thread Gender
Female

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.25 in, Shank Thread Length 5/8 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.5 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.375 in, Maximum Ball Swivel 27 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.