Zoro Homepage

Female, Rod End, RH, 16/16.065mm

  • Mfr # MCFR16

  • Zoro # G6178566


product price: $12.79
/ea

Key Features

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
M16 x 2.0
Inside Dia.
16/16.065mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCFR16
Zoro #
G6178566
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M16 x 2.0
Inside Dia.
16/16.065mm
Dimension N
21 mm
Dimension AA
16/16.065mm
Dimension A
M16 x 2.0
Dimension H
33 mm
Dimension E
38 mm
Dimension G
64 mm
Dimension J
83 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Head Width
12.75 mm
Shank Thread Size
M16x2.0
Bore Diameter
16 mm
Inner Ring Width
21 mm
Head Outside Diameter
38 mm
Overall Length
83 mm
Ball Diameter
28.58 mm
Shank Thread Length
33 mm

Details

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Low Carbon
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
33 Degrees
Bearings
52100 Steel Spherical Ball
Static Radial Load
37,391 N
Item
Spherical Rod End
Housing Material
Carbon Steel
Maximum Ball Swivel
33 Degrees
Shank Thread Direction
Right Hand
System of Measurement
Metric
Shank Thread Gender
Female
Application
Light Duty
Standards
ISO Certified 9001
Ball Material
Alloy Steel
Rod End Type
Spherical Rod End
Ball Material Grade
52100
Resistance Properties
Corrosion Resistant
Housing Material Finish
Chrome Plated
Static Radial Load Capacity
37,391 N

Description

Spherical Rod End, System of Measurement Metric, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 12.75 mm, Shank Thread Length 33 mm, Shank Thread Size M16x2.0, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 28.58 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 21 mm, Maximum Ball Swivel 33 Degrees , Overall Length 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.