Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Rod End, Female Plain, 7/16 in Bore Dia, Right Hand Thread, Carbon Steel

  • Mfr # CFR7

  • Zoro # G4712057


product price: $7.35
/ea

Key Features

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
7/16"-20
Inside Dia.
0.4375/0.4395 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFR7
Zoro #
G4712057
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/16"-20
Inside Dia.
0.4375/0.4395 in
Dimension J
2.375 in
Dimension AA
0.4375/0.4395 in
Dimension N
0.562 in
Dimension E
1.125 in
Dimension H
0.937 in
Dimension A
7/16"-20
Dimension G
1.812 in
Shank Thread Length
7/8 in
Bore Diameter
7/16 in
Ball Diameter
0.812 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Head Outside Diameter
1 1/8 in
Inner Ring Width
0.562 in
Shank Thread Size
7/16"-20
Head Width
0.406 in
Overall Length
2 3/8 in

Details

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Bearings
52100 Steel Spherical Ball
Max. Angular Misalignment
21 Degrees
Static Radial Load
7,897 lb
Application
Light Duty
Self Lubricating Bearing
Yes
Static Radial Load Capacity
7,897 lbf
Rod End Type
Spherical Rod End
System of Measurement
Inch
Shank Thread Gender
Female
Maximum Ball Swivel
21 Degrees
Shank Thread Direction
Right Hand
Ball Material
Alloy Steel
Housing Material
Carbon Steel
Housing Material Finish
Chrome Plated
Ball Material Grade
52100
Standards
ISO Certified 9001
Resistance Properties
Corrosion Resistant

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.406 in, Shank Thread Length 7/8 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.812 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.562 in, Maximum Ball Swivel 21 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.