Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Rod End, SS, RH, 5/8-18

  • Mfr # GFR10T

  • Zoro # G6079455


product price: $46.85
/ea

Key Features

Type
Female Plain
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
5/8"-18
Inside Dia.
0.625/0.627 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFR10T
Zoro #
G6079455
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"-18
Inside Dia.
0.625/0.627 in
Dimension N
0.75 in
Dimension G
2.5 in
Dimension A
5/8"-18
Dimension AA
0.625/0.627 in
Dimension H
1.375 in
Dimension J
3.25 in
Dimension E
1.5 in
Ball Diameter
1.125 in
Inner Ring Width
0.75 in
Shank Thread Size
5/8"-18
Head Width
0.484 in
Head Outside Diameter
1 1/2 in
Bore Diameter
5/8 in
Overall Length
3 1/4 in
Bore Diameter Tolerance
+0.0015/-0.0005 in
Shank Thread Length
1 3/8 in

Details

Type
Female Plain
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Bearings
440C Stainless Steel Spherical Ball
Max. Angular Misalignment
26 Degrees
Static Radial Load
8,200 lb
Item
Spherical Rod End
Housing Material Finish
Chrome Plated
Maximum Ball Swivel
26 Degrees
Resistance Properties
Corrosion Resistant
Race Material
PTFE
System of Measurement
Inch
Shank Thread Gender
Female
Ball Material
Stainless Steel
Housing Material
Stainless Steel
Static Radial Load Capacity
8,200 lbf
Shank Thread Direction
Right Hand
Rod End Type
Spherical Rod End
Self Lubricating Bearing
Yes
Ball Material Grade
440C
Standards
ISO Certified 9001
Application
Light Duty

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.484 in, Shank Thread Length 1 3/8 in, Shank Thread Size 5/8 In.-18, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 1.125 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.75 in, Maximum Ball Swivel 26 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.