Zoro Homepage

Female, SS/PTFE Race Rod End, RH, 6/6.065mm

  • Mfr # MGFR6T

  • Zoro # G5782235


product price: $14.89
/ea

Key Features

Type
Female Plain
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
M6 x 1.0
Inside Dia.
6/6.065mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGFR6T
Zoro #
G5782235
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6 x 1.0
Inside Dia.
6/6.065mm
Dimension H
14 mm
Dimension A
M6 x 1.0
Dimension G
30 mm
Dimension J
39.5 mm
Dimension N
9 mm
Dimension E
19 mm
Dimension AA
6/6.065mm
Head Outside Diameter
19 mm
Inner Ring Width
9 mm
Shank Thread Size
M6x1.0
Bore Diameter Tolerance
+0.065/-0.012 in
Bore Diameter
6 mm
Overall Length
39.5 mm
Head Width
6.25 mm
Ball Diameter
12.7 mm
Shank Thread Length
14 mm

Details

Type
Female Plain
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Static Radial Load
6,138 N
Max. Angular Misalignment
23 Degrees
Item
Spherical Rod End
Bearings
440C SS Spherical Ball
Resistance Properties
Corrosion Resistant
Rod End Type
Spherical Rod End
Ball Material Grade
440C
Housing Material
Stainless Steel
Shank Thread Gender
Female
Race Material
PTFE
Housing Material Finish
Chrome Plated
Static Radial Load Capacity
6,138 N
System of Measurement
Metric
Self Lubricating Bearing
Yes
Shank Thread Direction
Right Hand
Application
Light Duty
Standards
ISO Certified 9001
Ball Material
Stainless Steel
Maximum Ball Swivel
23 Degrees

Description

Spherical Rod End, System of Measurement Metric, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 6.25 mm, Shank Thread Length 14 mm, Shank Thread Size M6x1.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 12.7 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 9 mm, Maximum Ball Swivel 23 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.