Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Stud Rod End, RH, No 10-32

  • Mfr # CFR3S

  • Zoro # G6122995


product price: $7.29
/ea

Key Features

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
#10-32
Stud Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFR3S
Zoro #
G6122995
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10-32
Stud Length
0.5 in
Dimension E
0.625 in
Dimension H
0.5 in
Dimension A
#10-32 in
Dimension C
0.5 in
Dimension B
0.5 in
Dimension J
1.375 in
Dimension G
1.062 in
Head Width
0.234 in
Ball Stud Center Length
1 in
Shank Thread Size
#10-32
Inner Ring Width
0.312 in
Ball Stud Thread Length
3/8 in
Bore Diameter
3/16 in
Overall Length
1 3/8 in
Head Outside Diameter
5/8 in
Ball Stud Thread Size
#10-32
Shank Thread Length
1/2 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Ball Diameter
0.437 in

Details

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
20 Degrees
Static Radial Load
2,079 lb
Item
Spherical Rod End
Bearings
52100 Steel Spherical Ball
Static Radial Load Capacity
2,079 lbf
Maximum Ball Swivel
20 Degrees
Application
Light Duty
Rod End Type
Spherical Rod End
Shank Thread Gender
Female
Housing Material Finish
Chrome Plated
Ball Material
Alloy Steel
Ball Stud Thread Direction
Right Hand
Resistance Properties
Corrosion Resistant
Shank Thread Direction
Right Hand
Housing Material
Carbon Steel
Self Lubricating Bearing
Yes
Standards
ISO Certified 9001
Ball Stud Material
Carbon Steel
Ball Material Grade
52100
System of Measurement
Inch

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 3/8 in, Ball Stud Thread Size #10-32, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.234 in, Shank Thread Length 1/2 in, Shank Thread Size #10-32, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.437 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.