Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male, Rod End, LH, 6/6.065mm

  • Mfr # MCML6

  • Zoro # G9171093


product price: $11.29
/ea

Key Features

Type
Male Plain
Ball
52100 Steel Spherical
Thread
Left Hand
Thread Size
M6 x 1.0
Inside Dia.
6/6.065mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCML6
Zoro #
G9171093
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6 x 1.0
Inside Dia.
6/6.065mm
Dimension G
36 mm
Dimension J
45.5 mm
Dimension E
19 mm
Dimension N
9 mm
Dimension A
M6 x 1.0
Dimension H
22 mm
Dimension AA
6/6.065mm
Shank Thread Length
22 mm
Head Outside Diameter
19 mm
Shank Thread Size
M6x1.0
Bore Diameter Tolerance
+0.065/-0.012 in
Head Width
6.25 mm
Bore Diameter
6 mm
Inner Ring Width
9 mm
Overall Length
45.5 mm
Ball Diameter
12.7 mm

Details

Type
Male Plain
Ball
52100 Steel Spherical
Thread
Left Hand
Housing
Low Carbon
Construction
Follows SAE Specification J1120
Static Radial Load
7,296 N
Bearings
52100 Steel Spherical Ball
Max. Angular Misalignment
23 Degrees
Item
Spherical Rod End
Ball Material
Alloy Steel
Static Radial Load Capacity
7,296 N
Shank Thread Direction
Left Hand
Maximum Ball Swivel
23 Degrees
Standards
ISO Certified 9001
Housing Material
Carbon Steel
Housing Material Finish
Chrome Plated
Resistance Properties
Corrosion Resistant
Shank Thread Gender
Male
Application
Light Duty
Ball Material Grade
52100
System of Measurement
Metric
Rod End Type
Spherical Rod End

Description

Spherical Rod End, System of Measurement Metric, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 6.25 mm, Shank Thread Length 22 mm, Shank Thread Size M6x1.0, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 12.7 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 9 mm, Maximum Ball Swivel 23 Degrees , Overall Length 45.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.