Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Rod End, Male Plain, 1/2 in Bore Dia, Right Hand Thread, Carbon Steel

  • Mfr # CMR8

  • Zoro # G5090601


product price: $8.35
/ea

Key Features

Type
Male Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
1/2"-20
Inside Dia.
0.500/0.502 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR8
Zoro #
G5090601
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-20
Inside Dia.
0.500/0.502 in
Dimension H
1.5 in
Dimension E
1.312 in
Dimension A
1/2"-20
Dimension AA
0.500/0.502 in
Dimension N
0.625 in
Dimension G
2.438 in
Dimension J
3.094 in
Inner Ring Width
0.625 in
Shank Thread Length
1 1/2 in
Bore Diameter
1/2 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Head Outside Diameter
1 1/4 in
Shank Thread Size
1/2"-20
Head Width
0.453 in
Overall Length
3 3/32 in
Ball Diameter
0.937 in

Details

Type
Male Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Bearings
52100 Steel Spherical Ball
Static Radial Load
10,046 lb
Max. Angular Misalignment
20 Degrees
Application
Light Duty
Housing Material
Carbon Steel
Maximum Ball Swivel
20 Degrees
Housing Material Finish
Chrome Plated
Shank Thread Gender
Male
Ball Material Grade
52100
Static Radial Load Capacity
10,046 lbf
Standards
ISO Certified 9001
Rod End Type
Spherical Rod End
Shank Thread Direction
Right Hand
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Self Lubricating Bearing
Yes
Ball Material
Alloy Steel

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.453 in, Shank Thread Length 1 1/2 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.937 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.625 in, Maximum Ball Swivel 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.