Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male, Rod End, RH, 12/12.065mm

  • Mfr # MCMR12

  • Zoro # G8628654


product price: $9.25
/ea

Key Features

Type
Male Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
M12 x 1.75
Inside Dia.
12/12.065mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCMR12
Zoro #
G8628654
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M12 x 1.75
Inside Dia.
12/12.065mm
Dimension E
30 mm
Dimension H
33 mm
Dimension A
M12 x 1.75
Dimension AA
12/12.065mm
Dimension G
54 mm
Dimension J
69 mm
Dimension N
16 mm
Shank Thread Size
M12x1.75
Overall Length
69 mm
Ball Diameter
22.23 mm
Head Outside Diameter
30 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Inner Ring Width
16 mm
Shank Thread Length
33 mm
Bore Diameter
12 mm
Head Width
10.75 mm

Details

Type
Male Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Low Carbon
Construction
Follows SAE Specification J1120
Static Radial Load
25,819 N
Bearings
52100 Steel Spherical Ball
Item
Spherical Rod End
Max. Angular Misalignment
27 Degrees
Shank Thread Direction
Right Hand
Application
Light Duty
Rod End Type
Spherical Rod End
System of Measurement
Metric
Resistance Properties
Corrosion Resistant
Ball Material
Alloy Steel
Standards
ISO Certified 9001
Maximum Ball Swivel
27 Degrees
Housing Material
Carbon Steel
Housing Material Finish
Chrome Plated
Ball Material Grade
52100
Shank Thread Gender
Male
Static Radial Load Capacity
25,819 N

Description

Spherical Rod End, System of Measurement Metric, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 10.75 mm, Shank Thread Length 33 mm, Shank Thread Size M12x1.75, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 22.23 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 16 mm, Maximum Ball Swivel 27 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.