Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud, Rod End, LH, 17.5mm

  • Mfr # MCML8S

  • Zoro # G1809766


product price: $9.99
/ea

Key Features

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Thread Size
M8 X 1.25
Stud Length
17.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCML8S
Zoro #
G1809766
UPC #
806990125309
Country of Origin
China

Dimensions

Thread Size
M8 X 1.25
Stud Length
17.5 mm
Dimension A
M8 x 1.25
Dimension G
42 mm
Dimension E
22.25 mm
Dimension J
53.125 mm
Dimension H
25 mm
Dimension C
17.5 mm
Dimension B
12 mm
Dimension N
12 mm
Shank Thread Size
M8x1.25
Overall Length
53.1 mm
Head Outside Diameter
22.25 mm
Ball Stud Thread Size
M8x1.25
Ball Stud Center Length
36.76 mm
Head Width
8 mm
Inner Ring Width
12 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Ball Diameter
15.88 mm
Ball Stud Thread Length
14 mm
Shank Thread Length
25 mm
Bore Diameter
8 mm

Details

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Housing
Low Carbon
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
28 Degrees
Bearings
52100 Steel Spherical Ball
Static Radial Load
13,591 N
Item
Spherical Rod End
Maximum Ball Swivel
28 Degrees
Standards
ISO Certified 9001
Housing Material
Carbon Steel
Static Radial Load Capacity
13,591 N
Ball Material
Alloy Steel
Ball Material Grade
52100
Resistance Properties
Corrosion Resistant
Shank Thread Gender
Male
Ball Stud Thread Direction
Left Hand
Housing Material Finish
Chrome Plated
System of Measurement
Metric
Application
Light Duty
Shank Thread Direction
Left Hand
Rod End Type
Spherical Rod End
Ball Stud Material
Carbon Steel
Shop By
Closeouts

Description

Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 36.76 mm, Ball Stud Thread Length 14 mm, Ball Stud Thread Size M8x1.25, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8 mm, Shank Thread Length 25 mm, Shank Thread Size M8x1.25, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 15.88 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.