Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud, SS/PTFE Race Rod End, LH, 23mm

  • Mfr # MGML10TS

  • Zoro # G5565576


product price: $35.69
/ea

Key Features

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Thread Size
M10 x 1.5
Stud Length
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGML10TS
Zoro #
G5565576
UPC #
094723358296
Country of Origin
China

Dimensions

Thread Size
M10 x 1.5
Stud Length
23 mm
Dimension H
29 mm
Dimension B
16.5 mm
Dimension C
23 mm
Dimension G
48 mm
Dimension J
61.5 mm
Dimension N
14 mm
Dimension A
M10 x 1.5
Dimension E
27 mm
Ball Diameter
19.05 mm
Overall Length
61.5 mm
Ball Stud Thread Size
M10x1.5
Shank Thread Length
29 mm
Head Outside Diameter
27 mm
Ball Stud Thread Length
19.5 mm
Ball Stud Center Length
47.88 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Inner Ring Width
14 mm
Head Width
9.5 mm
Shank Thread Size
M10x1.5

Details

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Bearings
440C SS Spherical Ball
Static Radial Load
14,144 N
Max. Angular Misalignment
26 Degrees
Item
Spherical Rod End
Self Lubricating Bearing
Yes
Housing Material
Stainless Steel
Race Material
PTFE
Application
Light Duty
System of Measurement
Metric
Static Radial Load Capacity
14,144 N
Maximum Ball Swivel
26 Degrees
Ball Stud Thread Direction
Left Hand
Standards
ISO Certified 9001
Ball Material Grade
440C
Housing Material Finish
Chrome Plated
Shank Thread Direction
Left Hand
Shank Thread Gender
Male
Ball Material
Stainless Steel
Rod End Type
Spherical Rod End
Ball Stud Material
Stainless Steel
Resistance Properties
Corrosion Resistant

Description

Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 47.88 mm, Ball Stud Thread Length 19.5 mm, Ball Stud Thread Size M10x1.5, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 9.5 mm, Shank Thread Length 29 mm, Shank Thread Size M10x1.5, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 19.05 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.