Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud, SS/PTFE Race Rod End, RH, 38mm

  • Mfr # MGMR16TS

  • Zoro # G5799945


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
M16 x 2.0
Stud Length
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGMR16TS
Zoro #
G5799945
UPC #
094723358272
Country of Origin
China

Dimensions

Thread Size
M16 x 2.0
Stud Length
38 mm
Dimension G
66 mm
Dimension C
38 mm
Dimension N
21 mm
Dimension A
M16 x 2.0
Dimension H
40 mm
Dimension E
38 mm
Dimension J
85 mm
Dimension B
24 mm
Head Width
12.75 mm
Head Outside Diameter
38 mm
Ball Stud Thread Size
M16x2.0
Bore Diameter Tolerance
+0.065/-0.012 in
Inner Ring Width
21 mm
Ball Stud Center Length
74 mm
Overall Length
85 mm
Ball Diameter
28.58 mm
Shank Thread Size
M16x2.0
Bore Diameter
16 mm
Shank Thread Length
40 mm
Ball Stud Thread Length
34 mm

Details

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Bearings
440C SS Spherical Ball
Static Radial Load
25,162 N
Max. Angular Misalignment
33 Degrees
Item
Spherical Rod End
Shop By
Closeouts
Application
Light Duty
Shank Thread Direction
Right Hand
System of Measurement
Metric
Race Material
PTFE
Maximum Ball Swivel
33 Degrees
Housing Material Finish
Chrome Plated
Rod End Type
Spherical Rod End
Ball Stud Thread Direction
Right Hand
Standards
ISO Certified 9001
Resistance Properties
Corrosion Resistant
Shank Thread Gender
Male
Ball Material Grade
440C
Static Radial Load Capacity
25,162 N
Self Lubricating Bearing
Yes
Housing Material
Stainless Steel
Ball Material
Stainless Steel
Ball Stud Material
Stainless Steel

Description

Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 74 mm, Ball Stud Thread Length 34 mm, Ball Stud Thread Size M16x2.0, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 12.75 mm, Shank Thread Length 40 mm, Shank Thread Size M16x2.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 28.58 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.