Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHFR16Z-1

  • Zoro # G810191803


product price: $68.59
/ea

Key Features

Maximum Ball Swivel
23 Degrees
Head Outside Diameter
38 mm
Shank Thread Direction
Right Hand
Ball Material
52100 Steel Spherical
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHFR16Z-1
Zoro #
G810191803
UPC #
806990171481
Country of Origin
China

Dimensions

Head Outside Diameter
38 mm
Ball Stud Center Length
64 mm
Head Width
14.25 mm
Shank Thread Size
M16x1.5
Inner Ring Width
21 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Ball Diameter
28.58 mm
Shank Thread Length
33 mm
Bore Diameter
16 mm

Details

Maximum Ball Swivel
23 Degrees
Item
Rod End Bearing
Shank Thread Direction
Right Hand
Ball Material
52100 Steel Spherical
Standards
ISO 9001
Shank Thread Gender
Female
Lubrication Openings
Lubrication Fitting
Rod End Type
Spherical Rod End
Application
Automotive
Static Radial Load Capacity
76,291 N
Load Direction
Radial
Ball Material Grade
52100
Housing Material
Alloy Steel
System of Measurement
Metric
Race Material
Alloy Steel
Resistance Properties
Corrosion Resistant

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 64 mm, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 14.25 mm, Shank Thread Length 33 mm, Shank Thread Size M16x1.5, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 28.58 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 21 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.