Zoro Homepage

Metric Greaseable Commerical Rod End

  • Mfr # MCFL20Z

  • Zoro # G310191839


product price: $30.25
/ea

Key Features

Head Outside Diameter
46 mm
Ball Stud Center Length
77 mm
Head Width
16.25 mm
System of Measurement
Metric
Bore Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCFL20Z
Zoro #
G310191839
UPC #
806990170637
Country of Origin
China

Dimensions

Head Outside Diameter
46 mm
Ball Stud Center Length
77 mm
Head Width
16.25 mm
Bore Diameter
20 mm
Shank Thread Size
M20x1.5
Shank Thread Length
47 mm
Ball Diameter
34.93 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Inner Ring Width
25 mm

Details

System of Measurement
Metric
Standards
ISO 9001
Maximum Ball Swivel
29 Degrees
Resistance Properties
Corrosion Resistant
Housing Material
Carbon Steel
Static Radial Load Capacity
57,101 N
Item
Rod End Bearing
Application
Automotive
Ball Material
52100 Steel Spherical
Ball Material Grade
52100
Rod End Type
Spherical Rod End
Shank Thread Gender
Female
Shank Thread Direction
Left Hand
Load Direction
Radial
Lubrication Openings
Lubrication Fitting

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 77 mm, Bore Diameter 20 mm, Head Outside Diameter 46 mm, Head Width 16.25 mm, Shank Thread Length 47 mm, Shank Thread Size M20x1.5, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 34.93 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 25 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.