Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHFL14

  • Zoro # G210191991


product price: $40.45
/ea

Key Features

Maximum Ball Swivel
21 Degrees
Housing Material
Chromoly Steel
Standards
ISO 9001
Shank Thread Length
27 mm
Load Direction
Radial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFL14
Zoro #
G210191991
UPC #
806990170989
Country of Origin
China

Dimensions

Shank Thread Length
27 mm
Head Outside Diameter
34.75 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Bore Diameter
14 mm
Ball Diameter
25.4 mm
Ball Stud Center Length
57 mm
Shank Thread Size
M14x2.0
Head Width
13.5 mm
Inner Ring Width
19 mm

Details

Maximum Ball Swivel
21 Degrees
Housing Material
Chromoly Steel
Standards
ISO 9001
Load Direction
Radial
System of Measurement
Metric
Rod End Type
Spherical Rod End
Item
Rod End Bearing
Ball Material Grade
52100
Application
Automotive
Lubrication Openings
Grease Fitting
Race Material
Chromoly Steel
Ball Material
52100 Steel Spherical
Shank Thread Gender
Female
Resistance Properties
Corrosion Resistant, Wear Resistant
Static Radial Load Capacity
71,741 N
Shank Thread Direction
Left Hand

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 57 mm, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 13.5 mm, Shank Thread Length 27 mm, Shank Thread Size M14x2.0, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 25.4 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 19 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.