Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHFL20T

  • Zoro # G610191980


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Ball Stud Center Length
77 mm
System of Measurement
Metric
Self Lubricating Bearing
Yes
Shank Thread Direction
Left Hand
Bore Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFL20T
Zoro #
G610191980
UPC #
806990171108
Country of Origin
China

Dimensions

Ball Stud Center Length
77 mm
Bore Diameter
20 mm
Ball Diameter
34.93 mm
Head Width
18 mm
Shank Thread Size
M20x1.5
Inner Ring Width
25 mm
Shank Thread Length
40 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Head Outside Diameter
46 mm

Details

System of Measurement
Metric
Self Lubricating Bearing
Yes
Shank Thread Direction
Left Hand
Race Material
Carbon Steel
Ball Material Grade
52100
Resistance Properties
Corrosion Resistant, Wear Resistant
Standards
ISO 9001
Load Direction
Radial
Item
Rod End Bearing
Static Radial Load Capacity
120,212 N
Maximum Ball Swivel
20 Degrees
Ball Material
52100 Steel Spherical
Shank Thread Gender
Female
Housing Material
Chromoly Steel
Application
Automotive
Rod End Type
Spherical Rod End

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 77 mm, Bore Diameter 20 mm, Head Outside Diameter 46 mm, Head Width 18 mm, Shank Thread Length 40 mm, Shank Thread Size M20x1.5, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 34.93 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 25 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.