Metric Precision Rod End
Mfr # MHFR10-1
Zoro # G810191834
product price: $28.25
/eaKey Features
Resistance Properties
Corrosion Resistant
Load Direction
Radial
System of Measurement
Metric
Shank Thread Direction
Right Hand
Rod End Type
Spherical Rod End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHFR10-1
Zoro #
G810191834
UPC #
806990171269
Country of Origin
China
Dimensions
Shank Thread Length
21 mm
Ball Stud Center Length
43 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Bore Diameter
10 mm
Inner Ring Width
14 mm
Head Outside Diameter
27 mm
Shank Thread Size
M10x1.25
Head Width
10.5 mm
Ball Diameter
19.05 mm
Details
Resistance Properties
Corrosion Resistant
Item
Rod End Bearing
Load Direction
Radial
System of Measurement
Metric
Shank Thread Direction
Right Hand
Rod End Type
Spherical Rod End
Ball Material Grade
52100
Shank Thread Gender
Female
Static Radial Load Capacity
50,227 N
Application
Automotive
Housing Material
Alloy Steel
Standards
ISO 9001
Ball Material
52100 Steel Spherical
Race Material
Alloy Steel
Maximum Ball Swivel
17 Degrees
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 43 mm, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 10.5 mm, Shank Thread Length 21 mm, Shank Thread Size M10x1.25, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 19.05 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 14 mm, Load Direction Radial, Maximum Ball Swivel 17 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.